Shop All Indexable Boring Parts
Global Cnc
50MM OD X 32MM ID STANDARD STYLE BORING BAR SLEEVE
Mfr # 8837M 32mm
Zoro # G711725350
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 50MM
- Inside Dia. 32MM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Cnc
- MFR # 8837M 32mm
- Zoro # G711725350
- Country of Origin United States
- Category Indexable Boring Parts
Dimensions
Outside Dia. | 50MM |
Inside Dia. | 32MM |
Description
Our Boring Bar Sleeves are designed to universally adapt all boring bar or shank type tools to any CNC turning machine or machining center as extensions for hard to reach areas. They feature four set screws for increased rigidity.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, 1" dia., 1" Cutting D (63134254041)
- URREA 1/2" Drive 6-Point Deep Socket 7/16" (5314H)
- SUPERIOR PARTS Spring Loaded Rafter Hook/Retractable Nail Gun / Saw Hanger with ONE-HOLE BRACKET (M745H1)
- SUPERCUT 116-inch x 0.375-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (204568)
- GLOBAL CNC 25MM OD X 1/2 ID STANDARD STYLE BORING BAR SLEEVE (8821M .500)
- GLOBAL CNC 1.0 OD X 10MM ID STANDARD STYLE BORING BAR SLEEVE (8820 10mm)
- ULTRA-DEX USA Clamp, CM-72 (CM-72)
- ULTRA-DEX USA Shim Screw, PB4-SS, PK5 (PB4-SS)
- STM 2 Dia Precision Boring Head (356001)
- NAREX NMTB40 Shank For VHU-36 Boring & Facing Masterhead Sets (300030)
- KM SYSTEMS Insert, KM KM63UT CENTERLINE Tool CVW1 (KM63TSMCMNN12115)
- Global Cnc Indexable Tools