Shop All CNC Bushings
Global Cnc
50MM OD X 20MM ID DD STYLE BUSHING
Mfr # 8625DDM 20MM
Zoro # G711723943
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 50MM
- Inside Dia. 20MM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Cnc
- MFR # 8625DDM 20MM
- Zoro # G711723943
- Country of Origin United States
- Category CNC Bushings
Dimensions
Outside Dia. | 50MM |
Inside Dia. | 20MM |
Description
Global CNC type DD double duty Tool Holder Bushings are designed as a combination of the industry standard split B style tool holder bushing and the J set screw clearance style tool holder bushing. They feature a split style with two clearance holes and a flat on the O.D. They are used to adapt a wide variety of Boring Bars, Drills, Reamers and Shank type tools.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Gast Standard 1Up-Nrv-10 Air Motor (1UP-NRV-10)
- SKF SKF-6206 C3, Single Row Ball Brgs, 6206 C3 (6206 C3)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 50 Chain Size, 18 # of Teeth (50BS18H X 1 3/8)
- ENERPAC Simplex GlandPiston (88526)
- GLOBAL CNC 1 1/4 OD X 12MM ID CS STYLE BUSHING (8612CS 12MM)
- HHIP 1-1/2" OD X 7/8" ID J Type Tool Holder Bushing (3900-4921)
- HHIP 2" OD -1-1/2" ID C Type Tool Holder Bushing (3900-2936)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.000in.L, 2 Hole (BBJ1751250)
- HHIP 1-1/4" OD -3/4" ID C Type Tool Holder Bushing (3900-2914)
- HHIP 1-1/4" OD X 3/8" ID J Type Tool Holder Bushing (3900-1909)
- HHIP 1-1/2" OD X 1/2" ID J Type Tool Holder Bushing (3900-4918)
- Global Cnc Bushings