Shop All CNC Bushings
Global Cnc
50MM OD X 16MM ID W STYLE BUSHING
Mfr # 8670WM 16MM
Zoro # G711724117
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 50MM
- Inside Dia. 16MM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Cnc
- MFR # 8670WM 16MM
- Zoro # G711724117
- Country of Origin United States
- Category CNC Bushings
Dimensions
Outside Dia. | 50MM |
Inside Dia. | 16MM |
Description
Global CNC type W Tool Holder Bushings are designed with 3 holes assuring the correct alignment with the set screws from the tool block. They are used to adapt a wide variety of Boring Bars, Drills, Reamers and Shank type tools. For Mazak Integrex 70Y machines.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWER Tapered Roller Bearing Cone - 2.75 In Id X 1.2813 In W (47487)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (116312-00)
- DIXON Clockwise Spiral Clamp, 2" (SC200)
- GATES Multi-Speed Belts, 1330V242 (1330V242)
- GLOBAL CNC 1 1/4 OD X 12MM ID CS STYLE BUSHING (8612CS 12MM)
- HHIP 1-1/2" OD -3/8" ID C Type Tool Holder Bushing (3900-2917)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 2.766in.L, 1 Hole (BBV1501250)
- HHIP 2" OD -1-1/2" ID C Type Tool Holder Bushing (3900-2936)
- TALON PRECISION TOOLING CNC Bushing, 0.375in.dia, 3.375in.L, 1 Hole (BBC1500375)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 1 Hole (BBZ1500750)
- J.W. WINCO GN7490-ST-G1/4-A Weld Bushing Steel (7490-ST-G1/4-A)
- Global Cnc Bushings