Shop All Indexable Boring Parts
Global Cnc
50MM OD X 1.0 ID STANDARD STYLE BORING BAR SLEEVE
Mfr # 8836M 1.000
Zoro # G711724353
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. 50MM
- Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Cnc
- MFR # 8836M 1.000
- Zoro # G711724353
- Country of Origin United States
- Category Indexable Boring Parts
Dimensions
Outside Dia. | 50MM |
Inside Dia. | 1 in |
Description
Our Boring Bar Sleeves are designed to universally adapt all boring bar or shank type tools to any CNC turning machine or machining center as extensions for hard to reach areas. They feature four set screws for increased rigidity.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 7.60mm (45314)
- DYNABRADE Air Random Orbital Sander, 0.15HP, 3 In. (58500)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 3/8x3/8x3/4x2-1/2 (C32589)
- WERA Torsion Bit, SAE, 1/4", Hex, #2, 1", S2 Steel (05056402001)
- GLOBAL CNC 25MM OD X 1/2 ID STANDARD STYLE BORING BAR SLEEVE (8821M .500)
- GLOBAL CNC 1.0 OD X 10MM ID STANDARD STYLE BORING BAR SLEEVE (8820 10mm)
- ULTRA-DEX USA Lock Pin, NL-34L, PK5 (NL-34L)
- ULTRA-DEX USA Lock Pin, NL-44, PK5 (NL-44)
- KM SYSTEMS Insert, KM KM63TS KENLOC Cutting Unit (KM63TSMCLNL12)
- STM 4 Dia Precision Boring Head (356003)
- ULTRA-DEX USA Key, T-15, PK5 (T-15)
- Global Cnc Indexable Tools