Shop All CNC Bushings
Global Cnc
50MM OD X 1 1/4 ID ZS STYLE BUSHING
Mfr # 8645ZSM 1.250
Zoro # G711722984
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 50MM
- Inside Dia. 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Cnc
- MFR # 8645ZSM 1.250
- Zoro # G711722984
- Country of Origin United States
- Category CNC Bushings
Dimensions
Outside Dia. | 50MM |
Inside Dia. | 1.25 in |
Description
Global CNC type ZS Tool Holder Bushings are a shortened series of the standard Z style bushing. It is designed for shorter applications and is the most flexible and versatile tool holder bushing for all types of CNC lathe turning centers. The added set screws in the head allow for increased rigidity.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Link, SA-1 Attachment, PK5 (40SA1CL)
- MILTON Hose End Fitting, 1/4 MNPT x 3/8 ID, PK10 (602)
- DAYTON Motor Mounting Base (2M513)
- ARO T-Type Wall Mount, For ARO 3000 Series (104402)
- GLOBAL CNC 1 1/4 OD X 12MM ID CS STYLE BUSHING (8612CS 12MM)
- TALON PRECISION TOOLING CNC Bushing, 1.500in.dia, 3.500in.L (BBD2001500)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.125in.L, 0 Hole (BBB1250750)
- HHIP 1-1/2" OD X 1/2" ID J Type Tool Holder Bushing (3900-4918)
- TALON PRECISION TOOLING CNC Bushing, 3.000in.dia, 5.250in.L, 4 Hole (BBD3503000)
- TALON PRECISION TOOLING CNC Bushing, 1.000in.dia, 1 Hole (BBZ1501000)
- HHIP 2" OD -1-1/2" ID C Type Tool Holder Bushing (3900-2936)
- Global Cnc Bushings