Shop All CNC Bushings
Global Cnc
50MM OD X 1 1/2 ID LBF STYLE BUSHING
Mfr # 8605LBFM 1.500
Zoro # G711723271
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 50MM
- Inside Dia. 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Cnc
- MFR # 8605LBFM 1.500
- Zoro # G711723271
- Country of Origin United States
- Category CNC Bushings
Dimensions
Outside Dia. | 50MM |
Inside Dia. | 1.5 in |
Description
Global CNC type LBF Tool Holder Bushings are designed with a flat on the O.D and two set screws used to clamp the cutting tool. Due to the type LBF's solid construction it works well in coolant through applications. They feature two notches in the head to allow for coolant nozzle clearance.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Vacuum Suction Cup ESV-30-BS (ESV-30-BS)
- LUBESITE Adapter, 45 deg., 1/8" NPT (F)x1/4-28 (M) (20-6)
- BRENNAN INDUSTRIES 06MFS-05MAORB 90 Deg Elbow Forged (FS6801-06-05-NWO-FG)
- SMC Female Elbow, 90 Deg, 6mm, TubexRc(PT) (KQ2LF06-M6A)
- GLOBAL CNC 1 1/4 OD X 12MM ID CS STYLE BUSHING (8612CS 12MM)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 3.500in.L, 0 Hole (BBB2000750)
- HHIP 1-1/4" OD X 3/8" ID J Type Tool Holder Bushing (3900-1909)
- TALON PRECISION TOOLING CNC Bushing, 0.625in.dia, 2.766in.L, 1 Hole (BBV1500625)
- TALON PRECISION TOOLING CNC Bushing, 1.000in.dia, 2.766in.L, 1 Hole (BBV1501000)
- J.W. WINCO GN7490-ST-G1/4-A Weld Bushing Steel (7490-ST-G1/4-A)
- J.W. WINCO GN7490-ST-G1/2-A Weld Bushing Steel (7490-ST-G1/2-A)
- Global Cnc Bushings