Shop All CNC Bushings
Global Cnc
50MM OD X 1 1/2 ID BV STYLE BUSHING
Mfr # 61.5040
Zoro # G711724346
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 50MM
- Inside Dia. 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Cnc
- MFR # 61.5040
- Zoro # G711724346
- Country of Origin United States
- Category CNC Bushings
Dimensions
Outside Dia. | 50MM |
Inside Dia. | 1.5 in |
Description
Global CNC type BV Tool Holder Bushings are designed with a flat shoulder head and a special length to fit a VDI form B2 boring bar holder. They are used to adapt a wide variety of Boring Bars, Drills, Reamers and Shank type tools.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 18.40" OD (1805C)
- FESTO Terminal Plug KSV6-PK-6 (KSV6-PK-6)
- CONTINENTAL CONTITECH 1/4" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-75-11)
- TRICO Desiccant Breathers, ABS Plastic (WG-040205-EX)
- GLOBAL CNC 1 1/4 OD X 12MM ID CS STYLE BUSHING (8612CS 12MM)
- TALON PRECISION TOOLING CNC Bushing, 1.500in.dia, 3.500in.L (BBD2001500)
- HHIP 1-1/4" OD -3/4" ID C Type Tool Holder Bushing (3900-2914)
- TALON PRECISION TOOLING CNC Bushing, 1.000in.dia, 2.766in.L, 1 Hole (BBV1501000)
- HHIP 1-1/2" OD -1/2" ID C Type Tool Holder Bushing (3900-2918)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.500in.L, 0 Hole (BBB1500750)
- TALON PRECISION TOOLING CNC Bushing, 0.500in.dia, 2.500in.L, 0 Hole (BBB1500500)
- Global Cnc Bushings