Shop All Indexable Boring Parts
Global Cnc
45MM OD X 25MM ID STANDARD STYLE BORING BAR SLEEVE
Mfr # 8832M 25mm
Zoro # G711723967
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 45MM
- Inside Dia. 25MM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Cnc
- MFR # 8832M 25mm
- Zoro # G711723967
- Country of Origin United States
- Category Indexable Boring Parts
Dimensions
Outside Dia. | 45MM |
Inside Dia. | 25MM |
Description
Our Boring Bar Sleeves are designed to universally adapt all boring bar or shank type tools to any CNC turning machine or machining center as extensions for hard to reach areas. They feature four set screws for increased rigidity.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial indicators, 0.0001-0.5 in (2358AB-10)
- URREA 6 Mm Vinyl Grip T-Handle 6" Hex key (46518G)
- HOUGEN-OGURA 25/32 in. SB Round Die, 5/64-3/8THK (76333)
- BOSCH 3-Cutter Hammer Drill Bit 2-1/8" x 24"L, SDS Max (HC6511)
- GLOBAL CNC 25MM OD X 1/2 ID STANDARD STYLE BORING BAR SLEEVE (8821M .500)
- GLOBAL CNC 1.0 OD X 10MM ID STANDARD STYLE BORING BAR SLEEVE (8820 10mm)
- ULTRA-DEX USA Clamp, CM-72 (CM-72)
- NAREX Head Only For VHU-36 Boring & Facing Masterhead Set (300004)
- ULTRA-DEX USA Clamp Assembly, PB4-CA (PB4-CA)
- KM SYSTEMS Cutting Unit, KM25 THREAD/GROOVE (KM25NSR230)
- NAREX NMTB40 Shank For VHU-36 Boring & Facing Masterhead Sets (300030)
- Global Cnc Indexable Tools