Shop All CNC Bushings
Global Cnc
45MM OD X 12MM ID B STYLE BUSHING
Mfr # 8604BM 12MM
Zoro # G711723226
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 45MM
- Inside Dia. 12MM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Cnc
- MFR # 8604BM 12MM
- Zoro # G711723226
- Country of Origin United States
- Category CNC Bushings
Dimensions
Outside Dia. | 45MM |
Inside Dia. | 12MM |
Description
Global CNC type B Tool Holder Bushings integrate a designed split with a flat on the O.D. for use in flexible manufacturing applications. They provide even pressure and maximum grip when clamping on the cutting tool due to their split design. They are used to adapt a wide variety of Boring Bars, Drills, Reamers and Shank type tools.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (63-190600-10)
- VIKING Tapping Arm, 63" Arm Reach, 400 rpm (VT400)
- SKF SKF 5203 2RS TN9 H503, Double Row Ball Bearings (5203 2RS TN9 H503)
- GATES Synchro-Power Polyurethane Belts, T5-340-10 (T5-340-10)
- GLOBAL CNC 1 1/4 OD X 12MM ID CS STYLE BUSHING (8612CS 12MM)
- TALON PRECISION TOOLING CNC Bushing, 1.500in.dia, 3.000in.L, 2 Hole (BBJ1751500)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.500in.L, 0 Hole (BBB1500750)
- TALON PRECISION TOOLING CNC Bushing, 0.625in.dia, 2.500in.L, 2 Hole (BBJ1500625)
- HHIP 1-1/2" OD -1/2" ID C Type Tool Holder Bushing (3900-2918)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.000in.L, 2 Hole (BBJ1751250)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.750in.L, 1 Hole (BBC1000750)
- Global Cnc Bushings