Shop All CNC Bushings
Global Cnc
40MM OD X 3/8 ID J STYLE BUSHING
Mfr # 8603JM .375
Zoro # G711725169
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 40MM
- Inside Dia. 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Cnc
- MFR # 8603JM .375
- Zoro # G711725169
- Country of Origin United States
- Category CNC Bushings
Dimensions
Outside Dia. | 40MM |
Inside Dia. | 0.375 in |
Description
Global CNC type J Tool Holder Bushings are designed with a long solid body that has two clearance holes for set screws allowing you to clamp directly onto the tool. They are used to adapt a wide variety of Boring Bars, Drills, Reamers and Shank type tools.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC LUBRICATOR (AL20-N02-CZ-D)
- SPEEDAIRE O-Ring, 42VA82 (42VA82)
- DAYTON AC Gearmotor, 70.0 in-lb Max. Torque, 4.0 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE11)
- BESTORQ XPC3000 Cogged Belt Metric, 3000 mm Pitch Length, 22 mm Top Width, 1 Ribs (XPC3000)
- GLOBAL CNC 1 1/4 OD X 12MM ID CS STYLE BUSHING (8612CS 12MM)
- TALON PRECISION TOOLING CNC Bushing, 0.500in.dia, 2.500in.L, 0 Hole (BBB1500500)
- TALON PRECISION TOOLING CNC Bushing, 1.000in.dia, 1 Hole (BBZ1501000)
- HHIP 1-1/2" OD 3/4" ID C Type Tool Holder Bushing (3900-2920)
- HHIP 1-1/2" OD -5/8" ID C Type Tool Holder Bushing (3900-2919)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.766in.L, 1 Hole (BBV1500750)
- HHIP 1-1/4" OD X 7/8" ID Z Type Tool Holder Bushing (3900-3915)
- Global Cnc CNC Bushings