Shop All CNC Bushings
Global Cnc
40MM OD X 3/4 ID LB STYLE BUSHING
Mfr # 8613LBM .750
Zoro # G711725268
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 40MM
- Inside Dia. 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Cnc
- MFR # 8613LBM .750
- Zoro # G711725268
- Country of Origin United States
- Category CNC Bushings
Dimensions
Outside Dia. | 40MM |
Inside Dia. | 0.75 in |
Description
Global CNC type LB Tool Holder Bushings are designed with a long solid body that has four clearance holes allowing you to clamp directly on the tool with set screws. They feature two notches in the head to allow for coolant nozzle clearance. They are used to adapt a wide variety of Boring Bars, Drills, Reamers and Shank type tools.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1524 mm Outside Length, 10 mm Top Width, 1 Ribs (3V600)
- EATON AEROQUIP Hose Assembly, hyd, 3/8 ID x 24 In, 1/4 NPT (R2-6-24M)
- PIX Belt, A/4L, 1/2 x 114 in. OC (A112)
- D&D Timing Belt, H, 1.5 x 27in PL, T54 (270H150)
- GLOBAL CNC 1 1/4 OD X 12MM ID CS STYLE BUSHING (8612CS 12MM)
- HHIP 1-1/4" OD X 3/8" ID J Type Tool Holder Bushing (3900-1909)
- TALON PRECISION TOOLING CNC Bushing, 0.625in.dia, 2.500in.L, 2 Hole (BBJ1500625)
- TALON PRECISION TOOLING CNC Bushing, 0.625in.dia, 2.766in.L, 1 Hole (BBV1500625)
- TALON PRECISION TOOLING CNC Bushing, 0.500in.dia, 2.750in.L, 1 Hole (BBC1000500)
- TALON PRECISION TOOLING CNC Bushing, 1.500in.dia, 3.000in.L, 2 Hole (BBJ1751500)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.125in.L, 0 Hole (BBB1250750)
- Global Cnc Bushings