Shop All CNC Bushings
Global Cnc
40MM OD X 32MM ID CV STYLE BUSHING
Mfr # 8613CVM 32MM
Zoro # G711724148
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 40MM
- Inside Dia. 32MM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Cnc
- MFR # 8613CVM 32MM
- Zoro # G711724148
- Country of Origin United States
- Category CNC Bushings
Dimensions
Outside Dia. | 40MM |
Inside Dia. | 32MM |
Description
Global CNC type CV Tool Holder Bushings are designed with a flat shoulder head and a special length to fit a VDI form B2 boring bar holder. They are used to adapt a wide variety of Boring Bars, Drills, Reamers and Shank type tools.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI 3/B58 61Inch Outside Length, 3 Ribs (3RB58)
- THOMSON Pillow Block, 1.500 In Bore, 3.750 In L (SSUPBO24)
- POWERDRIVE GearbeltPulley, XL, 72 Grooves (72XLB037-6WA)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1-9/16 In (2-19)
- GLOBAL CNC 1 1/4 OD X 12MM ID CS STYLE BUSHING (8612CS 12MM)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.766in.L, 1 Hole (BBV1500750)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.750in.L, 1 Hole (BBC1000750)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 2.766in.L, 1 Hole (BBV1501250)
- HHIP 1-1/4" OD -1/2" ID C Type Tool Holder Bushing (3900-2912)
- TALON PRECISION TOOLING CNC Bushing, 2.500in.dia, 5.250in.L, 4 Hole (BBD3502500)
- TALON PRECISION TOOLING CNC Bushing, 1.500in.dia, 3.000in.L, 2 Hole (BBJ1751500)
- Global Cnc Bushings