Shop All Indexable Boring Parts
Global Cnc
40MM OD X 12MM ID NECK DOWN STYLE BORING BAR SLEEVE
Mfr # 8823M 12mm
Zoro # G711726975
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 12MM
- Outside Dia. 40MM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Cnc
- MFR # 8823M 12mm
- Zoro # G711726975
- Country of Origin United States
- Category Indexable Boring Parts
Dimensions
Inside Dia. | 12MM |
Outside Dia. | 40MM |
Description
Our Neck Down style Boring Bar Sleeves are designed with a reduced neck for better reach in tight applications. They are used universally to adapt all boring bar or shank type tools to any CNC turning machine or machining center as extensions. They feature four set screws for increased rigidity.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE Plotter Part-Faber Blade, CB09UA (90-1329-CB09)
- CAT 16 Inch Tech Wide-Mouth Tool Bag (980206N)
- DIABLO Speedemon Spade Bit Range Provides, PK2 (DSP2090-P2)
- BOSCH Strain Relief (1600703040)
- GLOBAL CNC 25MM OD X 1/2 ID STANDARD STYLE BORING BAR SLEEVE (8821M .500)
- GLOBAL CNC 1.0 OD X 10MM ID STANDARD STYLE BORING BAR SLEEVE (8820 10mm)
- MICRO 100 Torx Screw - (M2.5 x T-8) (16-1020)
- KM SYSTEMS Insert, KM KM63UT CENTERLINE Tool CVW1 (KM63TSMCMNN12115)
- NAREX #113 Toolholder For VHU-125 Boring & Facing Head (300634)
- ULTRA-DEX USA Lock Pin, NL-44, PK5 (NL-44)
- KM SYSTEMS Cutting Unit, KM25 THREAD/GROOVE (KM25NSR230)
- Global Cnc Indexable Boring Parts