Shop All CNC Bushings
Global Cnc
40MM OD X 10MM ID CS STYLE BUSHING
Mfr # 8613CSM 10MM
Zoro # G711723363
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 40MM
- Inside Dia. 10MM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Cnc
- MFR # 8613CSM 10MM
- Zoro # G711723363
- Country of Origin United States
- Category CNC Bushings
Dimensions
Outside Dia. | 40MM |
Inside Dia. | 10MM |
Description
Global CNC type CS Tool Holder Bushing is a shortened series of the standard C style bushing designed for shorter applications and universal usage on all CNC turning machines. It is used to adapt to a wide variety of Boring Bars, Drills, Reamers and Shank type tools.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Variable Freq Drive, 15 HP, 23A, 380-500VAC (DG1-34023FB-C21C)
- SKF Radial Ball Bearing, Shielded, 20mm Bore (6204 2Z JEM)
- GATES PowerGrip Timing Belts, 600H150 (600H150)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410711000)
- GLOBAL CNC 1 1/4 OD X 12MM ID CS STYLE BUSHING (8612CS 12MM)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 2.766in.L, 1 Hole (BBV1501250)
- TALON PRECISION TOOLING CNC Bushing, 0.625in.dia, 2.500in.L, 2 Hole (BBJ1500625)
- HHIP 1-1/4" OD -5/8" ID C Type Tool Holder Bushing (3900-2913)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.750in.L, 1 Hole (BBC1000750)
- HHIP 1-1/2" OD -5/8" ID C Type Tool Holder Bushing (3900-2919)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.000in.L, 2 Hole (BBJ1751250)
- Global Cnc CNC Bushings