Shop All Indexable Boring Parts
Global Cnc
4.0 OD 50MM ID STANDARD STYLE BORING BAR SLEEVE
Mfr # 8852 50mm
Zoro # G711726999
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 50MM
- Outside Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Cnc
- MFR # 8852 50mm
- Zoro # G711726999
- Country of Origin United States
- Category Indexable Boring Parts
Dimensions
Inside Dia. | 50MM |
Outside Dia. | 4 in |
Description
Our Boring Bar Sleeves are designed to universally adapt all boring bar or shank type tools to any CNC turning machine or machining center as extensions for hard to reach areas. They feature four set screws for increased rigidity.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Screwdriver Bit Magnetizer (68590)
- KIPP Indexing Plunger W Remote Actuation, Size:2, Form:K W Locknut, D=6, D1=M12X1, 5, L=1000, Stainless (K1502.02206X1000)
- PERFORMANCE TOOL 1 1/8 In Combination Wrench Wrench 1-1/8, W30236 (W30236)
- STARRETT Combination Set, 6In, 3Pc, Blk Smooth (C33HC-6-4R)
- GLOBAL CNC 1.0 OD X 10MM ID STANDARD STYLE BORING BAR SLEEVE (8820 10mm)
- GLOBAL CNC 25MM OD X 1/2 ID STANDARD STYLE BORING BAR SLEEVE (8821M .500)
- NAREX NMTB30 Shank For VHU-36 Boring & Facing Masterhead Sets (300025)
- WALTER Precision boring tool B3230G.UN8.090-110.Z1 (B3230G.UN8.090-110.Z1)
- ULTRA-DEX USA Key, T-10, PK5 (T-10)
- MICRO 100 Torx Screw - (M2.5 x T-8) (16-1020)
- KM SYSTEMS Insert, KM40TS WEDGELOCK 93Deg RH TN16 (KM40TSWTJNR16)
- Global Cnc Indexable Boring Parts