Shop All Indexable Boring Parts
Global Cnc
3/8 OD X 1/8 ID SMALL STYLE BORING BAR SLEEVE
Mfr # S8803
Zoro # G811727438
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.125 in
- Outside Dia. 0.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Cnc
- MFR # S8803
- Zoro # G811727438
- Country of Origin United States
- Category Indexable Boring Parts
Dimensions
Inside Dia. | 0.125 in |
Outside Dia. | 0.375 in |
Description
Our Small Boring Bar Sleeves are designed to universally adapt all boring bar or shank type tools to any CNC turning machine or machining center as extensions for hard to reach areas. They feature four set screws for increased rigidity.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive, 10mm Metric Socket, 6 Points (1010MSD)
- RIDGID Wear Plate (93537)
- WARWOOD TOOL 3 lb Cross Pein Driving Hammer, 16 Hickory Handle (12441)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG1170)
- GLOBAL CNC 1.0 OD X 10MM ID STANDARD STYLE BORING BAR SLEEVE (8820 10mm)
- GLOBAL CNC 25MM OD X 1/2 ID STANDARD STYLE BORING BAR SLEEVE (8821M .500)
- ERICKSON Extension, MOD RED, HSK100A KM63 (HSK100AKM63115M)
- KM SYSTEMS Insert, KM40TS WEDGELOCK 93Deg RH TN16 (KM40TSWTJNR16)
- WIDIA Cutting Tool (WGCSUN0338B 0)
- MAPAL Ni284 Pinon Boring Tool Other Metalworking Tools & Consumable (30193300)
- STM 4 Dia Precision Boring Head (356003)
- Global Cnc Indexable Boring Parts