Shop All CNC Bushings
Global Cnc
32MM OD X 7/8 ID LB STYLE BUSHING
Mfr # 8612LBM .875
Zoro # G711723257
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 32MM
- Inside Dia. 0.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Cnc
- MFR # 8612LBM .875
- Zoro # G711723257
- Country of Origin United States
- Category CNC Bushings
Dimensions
Outside Dia. | 32MM |
Inside Dia. | 0.875 in |
Description
Global CNC type LB Tool Holder Bushings are designed with a long solid body that has four clearance holes allowing you to clamp directly on the tool with set screws. They feature two notches in the head to allow for coolant nozzle clearance. They are used to adapt a wide variety of Boring Bars, Drills, Reamers and Shank type tools.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Grease Fitting, 3/8"-24UNF 90D CS Z3 (H1708Z3)
- SPEEDAIRE Coupler Body, (M)NPT, 3/8, Steel (30E527)
- PREVOST Prevost PVS-USI061201 0.25 in. FNPT Truflate Safety Air Coupler (PVS-USI061201)
- DAYTON AC Gearmotor, 330.0 in-lb Max. Torque, 40 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPP3)
- GLOBAL CNC 1 1/4 OD X 12MM ID CS STYLE BUSHING (8612CS 12MM)
- TALON PRECISION TOOLING CNC Bushing, 3.000in.dia, 5.250in.L, 4 Hole (BBD3503000)
- TALON PRECISION TOOLING CNC Bushing, 0.625in.dia, 2.500in.L, 2 Hole (BBJ1500625)
- HHIP 1-1/2" OD 3/4" ID C Type Tool Holder Bushing (3900-2920)
- J.W. WINCO GN7490-ST-G1/2-A Weld Bushing Steel (7490-ST-G1/2-A)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.375in.L, 1 Hole (BBC1501250)
- TALON PRECISION TOOLING CNC Bushing, 2.500in.dia, 5.250in.L, 4 Hole (BBD3502500)
- Global Cnc CNC Bushings