Shop All Indexable Boring Parts
Global Cnc
32MM OD X 5/8 ID STANDARD STYLE BORING BAR SLEEVE
Mfr # 88127M .625
Zoro # G811725090
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 32MM
- Inside Dia. 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Cnc
- MFR # 88127M .625
- Zoro # G811725090
- Country of Origin United States
- Category Indexable Boring Parts
Dimensions
Outside Dia. | 32MM |
Inside Dia. | 0.625 in |
Description
Our Boring Bar Sleeves are designed to universally adapt all boring bar or shank type tools to any CNC turning machine or machining center as extensions for hard to reach areas. They feature four set screws for increased rigidity.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 7 Piece Torx? L-Shape Torx? Key Set, 10707 (10707)
- AMPCO SAFETY TOOLS 1/2" Drive 12 Geared Teeth Pear Head Style Hand Ratchet, 10" L, Natural Finish (W-141-R)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 3-3/4" 95MM 1887 (C25103)
- WESTWARD 3/8" Drive, SAE 1" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR44)
- GLOBAL CNC 1.0 OD X 10MM ID STANDARD STYLE BORING BAR SLEEVE (8820 10mm)
- GLOBAL CNC 25MM OD X 1/2 ID STANDARD STYLE BORING BAR SLEEVE (8821M .500)
- MICRO 100 Torx Screw - (M2.5 x T-8) (16-1020)
- ULTRA-DEX USA Key, T-10, PK5 (T-10)
- ULTRA-DEX USA Clamp, CM-74 (CM-74)
- ULTRA-DEX USA Clamp, CM-121 (CM-121)
- WIDIA Indexable Face Mill, 1504, (M4000CA-SP1504)
- Global Cnc Indexable Tools