Shop All Indexable Boring Parts
Global Cnc
32MM OD X 3/4 ID STANDARD STYLE BORING BAR SLEEVE
Mfr # 88128M .750
Zoro # G911725242
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 32MM
- Inside Dia. 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Cnc
- MFR # 88128M .750
- Zoro # G911725242
- Country of Origin United States
- Category Indexable Boring Parts
Dimensions
Outside Dia. | 32MM |
Inside Dia. | 0.75 in |
Description
Our Boring Bar Sleeves are designed to universally adapt all boring bar or shank type tools to any CNC turning machine or machining center as extensions for hard to reach areas. They feature four set screws for increased rigidity.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC NIBBLER 16 GA HD (CP835)
- TEKTON 1/2 Inch Drive x 17 mm Deep 6-Point Socket (SHD23117)
- VEGA Phillips 4 Socket Bit x 2 7/8" - 1/2 Sq (373P4SK)
- RUKO Knockout Punch, 2-1/2" (109635)
- GLOBAL CNC 25MM OD X 1/2 ID STANDARD STYLE BORING BAR SLEEVE (8821M .500)
- GLOBAL CNC 1.0 OD X 10MM ID STANDARD STYLE BORING BAR SLEEVE (8820 10mm)
- ULTRA-DEX USA Lock Pin, NL-34L, PK5 (NL-34L)
- ULTRA-DEX USA Clamp, CM-74 (CM-74)
- NAREX Accessories Kit For VHU-36 Boring & Facing Masterhead Set (300003)
- ULTRA-DEX USA Insert Screw, MTS-2, PK5 (MTS-2)
- DORIAN Shim Seat, ITSN-333 (73310190088)
- Global Cnc Indexable Boring Parts