Shop All CNC Bushings
Global Cnc
32MM OD X 3/4 ID NPT STYLE BUSHING
Mfr # 8612NPTM .750
Zoro # G711723905
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 32MM
- Inside Dia. 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Cnc
- MFR # 8612NPTM .750
- Zoro # G711723905
- Country of Origin United States
- Category CNC Bushings
Dimensions
Outside Dia. | 32MM |
Inside Dia. | 0.75 in |
Description
Global CNC NPT Tool Holder Bushings are designed with a threaded hole in the back to allow for internal coolant applications. They feature two flats on the O.D. for flexibility when clamping onto the tool holder. They are used to adapt a wide variety of Boring Bars, Drills, Reamers and Shank type tools.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, B185 (B185)
- CONTINENTAL CONTITECH 10X1150 AUTO V-BELT (10X1150)
- NTN Radial Ball Bearing, Nylon, 1.0830 In. W (88128GG)
- PIX V-Belt, 3L Wrapped, 3/8 X 29.5 (3L295)
- GLOBAL CNC 1 1/4 OD X 12MM ID CS STYLE BUSHING (8612CS 12MM)
- HHIP 1-1/4" OD X 7/8" ID Z Type Tool Holder Bushing (3900-3915)
- HHIP 1-1/4" OD -1/2" ID C Type Tool Holder Bushing (3900-2912)
- TALON PRECISION TOOLING CNC Bushing, 1.000in.dia, 1 Hole (BBZ1501000)
- TALON PRECISION TOOLING CNC Bushing, 0.375in.dia, 3.375in.L, 1 Hole (BBC1500375)
- HHIP 1-1/4" OD -3/4" ID C Type Tool Holder Bushing (3900-2914)
- J.W. WINCO GN7490-ST-G1/4-A Weld Bushing Steel (7490-ST-G1/4-A)
- Global Cnc Bushings