Shop All CNC Bushings
Global Cnc
32MM OD X 25MM ID NPT STYLE BUSHING
Mfr # 8612NPTM 25MM
Zoro # G711723912
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 32MM
- Inside Dia. 25MM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Cnc
- MFR # 8612NPTM 25MM
- Zoro # G711723912
- Country of Origin United States
- Category CNC Bushings
Dimensions
Outside Dia. | 32MM |
Inside Dia. | 25MM |
Description
Global CNC NPT Tool Holder Bushings are designed with a threaded hole in the back to allow for internal coolant applications. They feature two flats on the O.D. for flexibility when clamping onto the tool holder. They are used to adapt a wide variety of Boring Bars, Drills, Reamers and Shank type tools.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 608ZZ/5C, RadialDeep Groove Ball Brg 8 Mm Id X 22 Mm Od X 7 Mm W Double Shielded, NTN 608ZZ5C (608ZZ/5C)
- BESTORQ Aftermarket MTD 754-0370 Replacement Belt, 5LK490 (5LK490)
- CONTINENTAL 3/4" x 100' Green EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x MNPT (HZG07530-100-11)
- GATES Metric-Power V-Belts, XPA982 (XPA982)
- GLOBAL CNC 1 1/4 OD X 12MM ID CS STYLE BUSHING (8612CS 12MM)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.750in.L, 1 Hole (BBC1000750)
- TALON PRECISION TOOLING CNC Bushing, 1.500in.dia, 3.500in.L (BBD2001500)
- TALON PRECISION TOOLING CNC Bushing, 2.500in.dia, 5.250in.L, 4 Hole (BBD3502500)
- HHIP 2" OD -1-1/2" ID C Type Tool Holder Bushing (3900-2936)
- HHIP 1-1/4" OD -3/4" ID C Type Tool Holder Bushing (3900-2914)
- TALON PRECISION TOOLING CNC Bushing, 1.500in.dia, 3.000in.L, 2 Hole (BBJ1751500)
- Global Cnc Bushings