Shop All Indexable Boring Parts
Global Cnc
32MM OD X 22MM ID STANDARD STYLE BORING BAR SLEEVE
Mfr # 88129M 22mm
Zoro # G811724987
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 22MM
- Outside Dia. 32MM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Cnc
- MFR # 88129M 22mm
- Zoro # G811724987
- Country of Origin United States
- Category Indexable Boring Parts
Dimensions
Inside Dia. | 22MM |
Outside Dia. | 32MM |
Description
Our Boring Bar Sleeves are designed to universally adapt all boring bar or shank type tools to any CNC turning machine or machining center as extensions for hard to reach areas. They feature four set screws for increased rigidity.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Pig Water-Repellent Oil-Absorbent Light-Weight Mat Roll, 15"X50' (6 (NPG26201)
- WERA ESD Torque Driver, 1/4", 2.5to11.5 in.-lb. (05074733001)
- WARWOOD TOOL 12 lb Double Face Sledge, 36 Hickory Handle (13481)
- CRAFTSMAN Sockets, 1/2" Drive 21mm 12 Point Shallo (CMMT44249)
- GLOBAL CNC 1.0 OD X 10MM ID STANDARD STYLE BORING BAR SLEEVE (8820 10mm)
- GLOBAL CNC 25MM OD X 1/2 ID STANDARD STYLE BORING BAR SLEEVE (8821M .500)
- KM SYSTEMS Cutting Unit, KM25 THREAD/GROOVE (KM25NSR230)
- WALTER Precision boring tool B3230G.UN8.090-110.Z1 (B3230G.UN8.090-110.Z1)
- WALTER Double-edged boring tool B3220.N4.041-055.Z2.CC09 (B3220.N4.041-055.Z2.CC09)
- WALTER Precision boring tool B3230G.UN4.041-055.Z1 (B3230G.UN4.041-055.Z1)
- ULTRA-DEX USA Clamp, CM-121 (CM-121)
- Global Cnc Indexable Tools