Shop All CNC Bushings
Global Cnc
3.0 OD X 65MM ID Z STYLE BUSHING
Mfr # 8647Z 65MM
Zoro # G711724179
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3 in
- Inside Dia. 65MM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Cnc
- MFR # 8647Z 65MM
- Zoro # G711724179
- Country of Origin United States
- Category CNC Bushings
Dimensions
Outside Dia. | 3 in |
Inside Dia. | 65MM |
Description
Global CNC type Z Tool Holder Bushings are designed with added set screws in the head to allow for increased rigidity and insert alignment. The elongated slot gives the user interchangeability between all brands of equipment.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Steel, Hose Barb, 50 cfm (24-6B)
- B B MANUFACTURING 4.25X1.25-IDL-FLAT, Idler Pulley (4.25x1.25-IDL-FLAT)
- TIMKEN TIM-L44643, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, L44643 (L44643)
- CONTINENTAL Air Hose, 1/2" I.D., 300 psi, 25 ft. L (F5Z05030-25-11)
- GLOBAL CNC 1 1/4 OD X 12MM ID CS STYLE BUSHING (8612CS 12MM)
- TALON PRECISION TOOLING CNC Bushing, 0.500in.dia, 2.500in.L, 0 Hole (BBB1500500)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 2.766in.L, 1 Hole (BBV1501250)
- TALON PRECISION TOOLING CNC Bushing, 1.000in.dia, 1 Hole (BBZ1501000)
- HHIP 1-1/4" OD -5/8" ID C Type Tool Holder Bushing (3900-2913)
- HHIP 1-1/2" OD X 7/8" ID J Type Tool Holder Bushing (3900-4921)
- HHIP 1-1/2" OD -1/2" ID C Type Tool Holder Bushing (3900-2918)
- Global Cnc CNC Bushings