Shop All CNC Bushings
Global Cnc
3 1/2 OD X 45MM ID C STYLE BUSHING
Mfr # 8618C 45MM
Zoro # G711723103
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 3.5 in
- Inside Dia. 45MM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Cnc
- MFR # 8618C 45MM
- Zoro # G711723103
- Country of Origin United States
- Category CNC Bushings
Dimensions
Outside Dia. | 3.5 in |
Inside Dia. | 45MM |
Description
Global CNC type C Tool Holder Bushings are designed for universal application on all CNC turning machines. These type C bushings adapt to a wide variety of tools such as Boring Bars, Drills, Reamers and Shank type tools.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC BLOWERS Regenerative Blower, 10 HP, 464 cfm (AB-850)
- CENTURY Evaporative Cooler Motor, 115V, Ball, REV (SVB2034BV1)
- NSK NSK-6307ZZ, 6300 Series Single Row Deep Groove Ball Bearing, 6307ZZ (6307ZZ)
- GATES Multi-Speed Belts, 1922V460 (1922V460)
- GLOBAL CNC 1 1/4 OD X 12MM ID CS STYLE BUSHING (8612CS 12MM)
- TALON PRECISION TOOLING CNC Bushing, 1.000in.dia, 1 Hole (BBZ1501000)
- HHIP 1-1/2" OD -3/8" ID C Type Tool Holder Bushing (3900-2917)
- HHIP 1-1/2" OD 3/4" ID C Type Tool Holder Bushing (3900-2920)
- HHIP 1-1/2" OD -1" ID C Type Tool Holder Bushing (3900-2922)
- TALON PRECISION TOOLING CNC Bushing, 2.500in.dia, 5.250in.L, 4 Hole (BBD3502500)
- TALON PRECISION TOOLING CNC Bushing, 0.375in.dia, 3.375in.L, 1 Hole (BBC1500375)
- Global Cnc Bushings