Shop All Indexable Boring Parts
Global Cnc
25MM OD X 8MM ID STANDARD STYLE BORING BAR SLEEVE
Mfr # 8819M 8mm
Zoro # G911726287
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 25MM
- Inside Dia. 8MM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Cnc
- MFR # 8819M 8mm
- Zoro # G911726287
- Country of Origin United States
- Category Indexable Boring Parts
Dimensions
Outside Dia. | 25MM |
Inside Dia. | 8MM |
Description
Our Boring Bar Sleeves are designed to universally adapt all boring bar or shank type tools to any CNC turning machine or machining center as extensions for hard to reach areas. They feature four set screws for increased rigidity.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Beveling Machine, Single-Phase, 7500 RPM (KFH17-8RT)
- SUPERCUT 73.5-inch x 0.375-inch x 0.014 x 6 TPI Carbon Tool Steel Blade (399165)
- PERFORMANCE TOOL 2 Jaw Gear Puller 3 1/4 X 4 In Gear Puller-2 J, W87122 (W87122)
- MELIN TOOL CO Countersink, Hss, 60 deg., 1-1/2", Number of Flutes: 6 (HS6-1-1/2-60)
- GLOBAL CNC 1.0 OD X 10MM ID STANDARD STYLE BORING BAR SLEEVE (8820 10mm)
- GLOBAL CNC 25MM OD X 1/2 ID STANDARD STYLE BORING BAR SLEEVE (8821M .500)
- ULTRA-DEX USA Clamp, CM-74 (CM-74)
- DORIAN Shim Seat, ITSN-333 (73310190088)
- ULTRA-DEX USA Anvil, YI4 (YI4)
- ULTRA-DEX USA Clamp, CM-72 (CM-72)
- ULTRA-DEX USA Insert Screw, MTS-2, PK5 (MTS-2)
- Global Cnc Indexable Boring Parts