Shop All CNC Bushings
Global Cnc
25MM OD X 20MM ID CS STYLE BUSHING
Mfr # 8611CSM 20MM
Zoro # G711724049
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 25MM
- Inside Dia. 20MM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Cnc
- MFR # 8611CSM 20MM
- Zoro # G711724049
- Country of Origin United States
- Category CNC Bushings
Dimensions
Outside Dia. | 25MM |
Inside Dia. | 20MM |
Description
Global CNC type CS Tool Holder Bushing is a shortened series of the standard C style bushing designed for shorter applications and universal usage on all CNC turning machines. It is used to adapt to a wide variety of Boring Bars, Drills, Reamers and Shank type tools.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Regulator, 3/8" NPT Ports, 30 Size (AR30-N03-Z-B)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 4 Groove 4.12" OD (3V4124)
- MIDWEST FASTENER 1/2" x 1-3/8" Zinc Plated Steel Flange Bearings 3PK (66623)
- DDS Shaft Seal, VG, 0.5in ID, Nitrile Rubber (IN12.719.053.17VG)
- GLOBAL CNC 1 1/4 OD X 12MM ID CS STYLE BUSHING (8612CS 12MM)
- TALON PRECISION TOOLING CNC Bushing, 2.500in.dia, 5.250in.L, 4 Hole (BBD3502500)
- HHIP 1-1/2" OD -7/8" ID C Type Tool Holder Bushing (3900-2921)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.000in.L, 2 Hole (BBJ1751250)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 3.500in.L, 0 Hole (BBB2000750)
- HHIP 1-1/2" OD 3/4" ID C Type Tool Holder Bushing (3900-2920)
- HHIP 1-1/4" OD X 5/8" ID J Type Tool Holder Bushing (3900-4911)
- Global Cnc CNC Bushings