Shop All Indexable Boring Parts
Global Cnc
25MM OD X 1/2 ID STANDARD STYLE BORING BAR SLEEVE
Mfr # 8821M .500
Zoro # G911727079
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. 25MM
- Inside Dia. 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Cnc
- MFR # 8821M .500
- Zoro # G911727079
- Country of Origin United States
- Category Indexable Boring Parts
Dimensions
Outside Dia. | 25MM |
Inside Dia. | 0.5 in |
Description
Our Boring Bar Sleeves are designed to universally adapt all boring bar or shank type tools to any CNC turning machine or machining center as extensions for hard to reach areas. They feature four set screws for increased rigidity.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN832.2-55-A-ST Toggle Latch (832.2-55-A-ST)
- FRED V FOWLER CO Electronic Dial Ind Set (74-585-075)
- DYNAMIC Tools 198 Piece Starter Master Set (D096003)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC #71 (46141)
- GLOBAL CNC 1.0 OD X 10MM ID STANDARD STYLE BORING BAR SLEEVE (8820 10mm)
- ULTRA-DEX USA Key, T-10, PK5 (T-10)
- MICRO 100 Torx Screw - (M2.5 x T-8) (16-1020)
- ULTRA-DEX USA Clamp, CM-74 (CM-74)
- ULTRA-DEX USA Clamp, CM-72 (CM-72)
- KM SYSTEMS Cutting Unit, KM25 THREAD/GROOVE (KM25NSR230)
- NAREX #113 Toolholder For VHU-125 Boring & Facing Head (300634)
- Global Cnc Indexable Boring Parts