Shop All Indexable Boring Parts
Global Cnc
22MM OD X 16MM ID STANDARD STYLE BORING BAR SLEEVE
Mfr # 8811M 16MM
Zoro # G911724375
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 22MM
- Inside Dia. 16MM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Cnc
- MFR # 8811M 16MM
- Zoro # G911724375
- Country of Origin United States
- Category Indexable Boring Parts
Dimensions
Outside Dia. | 22MM |
Inside Dia. | 16MM |
Description
Our Boring Bar Sleeves are designed to universally adapt all boring bar or shank type tools to any CNC turning machine or machining center as extensions for hard to reach areas. They feature four set screws for increased rigidity.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 2 Pc. Phillips?/Slotted Dual Material Screwdriver Set (80068H)
- DRILLCO 5/8-11, HSS TAPS SETS - 2000 (20A140CS)
- WESTWARD Ratcheting Wrench, Head Size 7/8 in. (1LCT8)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Metric Im (49-22MM)
- GLOBAL CNC 25MM OD X 1/2 ID STANDARD STYLE BORING BAR SLEEVE (8821M .500)
- GLOBAL CNC 1.0 OD X 10MM ID STANDARD STYLE BORING BAR SLEEVE (8820 10mm)
- KM SYSTEMS Insert, KM40TS WEDGELOCK 93Deg RH TN16 (KM40TSWTJNR16)
- KM SYSTEMS Insert, KM40TS KENLOC 107Deg 30ft. RH VN (KM40TSMVHNR16050M)
- ULTRA-DEX USA Key, T-10, PK5 (T-10)
- ULTRA-DEX USA Insert Screw, MTS-35, PK5 (MTS-35)
- WIDIA Indexable Face Mill, 1504, (M4000CA-SP1504)
- Global Cnc Indexable Tools