Shop All Indexable Boring Parts
Global Cnc
22MM OD X 10MM ID STANDARD STYLE BORING BAR SLEEVE
Mfr # 8811M 10MM
Zoro # G911724368
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 10MM
- Outside Dia. 22MM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Cnc
- MFR # 8811M 10MM
- Zoro # G911724368
- Country of Origin United States
- Category Indexable Boring Parts
Dimensions
Inside Dia. | 10MM |
Outside Dia. | 22MM |
Description
Our Boring Bar Sleeves are designed to universally adapt all boring bar or shank type tools to any CNC turning machine or machining center as extensions for hard to reach areas. They feature four set screws for increased rigidity.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 10mm Bolt Biter™ Nut Extractor & Driver (86181)
- DRILL AMERICA 13/64" HSS Polished Jobber Length Drill Bit (DWDP13/64)
- KIPP Adjustable Handle, Size: 2 M10X60, Entirely Stainless Steel, Electropolished (K0124.210X60)
- ROYAL PRODUCTS HSS Live Center, 3 MT, CNC Point (10663)
- GLOBAL CNC 25MM OD X 1/2 ID STANDARD STYLE BORING BAR SLEEVE (8821M .500)
- GLOBAL CNC 1.0 OD X 10MM ID STANDARD STYLE BORING BAR SLEEVE (8820 10mm)
- WALTER Double-edged boring tool B3220.N4.041-055.Z2.CC09 (B3220.N4.041-055.Z2.CC09)
- NAREX Accessories Kit For VHU-36 Boring & Facing Masterhead Set (300003)
- ULTRA-DEX USA Lock Pin, NL-44, PK5 (NL-44)
- ULTRA-DEX USA Shim Screw, PB4-SS, PK5 (PB4-SS)
- WALTER Precision boring tool B3230G.UN8.090-110.Z1 (B3230G.UN8.090-110.Z1)
- Global Cnc Indexable Boring Parts