Shop All CNC Bushings
Global Cnc
2.0 OD X 25MM ID B STYLE BUSHING
Mfr # 8605B 25MM
Zoro # G711725343
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2 in
- Inside Dia. 25MM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Cnc
- MFR # 8605B 25MM
- Zoro # G711725343
- Country of Origin United States
- Category CNC Bushings
Dimensions
Outside Dia. | 2 in |
Inside Dia. | 25MM |
Description
Global CNC type B Tool Holder Bushings integrate a designed split with a flat on the O.D. for use in flexible manufacturing applications. They provide even pressure and maximum grip when clamping on the cutting tool due to their split design. They are used to adapt a wide variety of Boring Bars, Drills, Reamers and Shank type tools.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE D-Flex Type JE Coupling Sleeve, 09 Coupling, 3 in L, 6 in OD, 3750 rpm Max, EPDM Rubber (004220)
- DAYTON BX59 Cogged V-Belt, 62 in Outside Length, 21/32 in Top Width, 13/32 in Thick, 1 Rib, 6L275 (6L275)
- PARKER Hydraulic Hose Crimp Machine, Portable (82C-061L)
- CONTINENTAL 1-1/2" ID x 100 ft PVC Discharge & Suction Hose GN (20013203)
- GLOBAL CNC 1 1/4 OD X 12MM ID CS STYLE BUSHING (8612CS 12MM)
- HHIP 1-1/4" OD -5/8" ID C Type Tool Holder Bushing (3900-2913)
- TALON PRECISION TOOLING CNC Bushing, 3.000in.dia, 5.250in.L, 4 Hole (BBD3503000)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.000in.L, 2 Hole (BBJ1751250)
- TALON PRECISION TOOLING CNC Bushing, 1.500in.dia, 3.000in.L, 2 Hole (BBJ1751500)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.125in.L, 0 Hole (BBB1250750)
- TALON PRECISION TOOLING CNC Bushing, 0.625in.dia, 2.500in.L, 2 Hole (BBJ1500625)
- Global Cnc Bushings