Shop All Indexable Boring Parts
Global Cnc
2.0 OD X 20MM ID STANDARD STYLE BORING BAR SLEEVE
Mfr # 8835 20mm
Zoro # G811724062
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2 in
- Inside Dia. 20MM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Cnc
- MFR # 8835 20mm
- Zoro # G811724062
- Country of Origin United States
- Category Indexable Boring Parts
Dimensions
Outside Dia. | 2 in |
Inside Dia. | 20MM |
Description
Our Boring Bar Sleeves are designed to universally adapt all boring bar or shank type tools to any CNC turning machine or machining center as extensions for hard to reach areas. They feature four set screws for increased rigidity.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Inside Spring Caliper, 8 In, Solid (73A-8)
- INGERSOLL-RAND 2 Piece Heavy-Duty Full Tang Capped Screwdriver Set (752060X)
- MASON Vibration Iso Pad, 6x6x1In, w/Hole (2LVP9)
- STARRETT Brass Drive Pin Punch, 5/16 In Tip, 4 In L (B565H)
- GLOBAL CNC 1.0 OD X 10MM ID STANDARD STYLE BORING BAR SLEEVE (8820 10mm)
- GLOBAL CNC 25MM OD X 1/2 ID STANDARD STYLE BORING BAR SLEEVE (8821M .500)
- ULTRA-DEX USA Clamp, CM-74 (CM-74)
- KM SYSTEMS Insert, KM KM63TS KENLOC Cutting Unit (KM63TSMCLNL12)
- NAREX Head Only For VHU-36 Boring & Facing Masterhead Set (300004)
- ULTRA-DEX USA Clamp, CM-72 (CM-72)
- KM SYSTEMS Insert, KM KM63UT CENTERLINE Tool CVW1 (KM63TSMCMNN12115)
- Global Cnc Indexable Boring Parts