Shop All Indexable Boring Parts
Global Cnc
2.0 OD X 1 1/4 ID STANDARD STYLE BORING BAR SLEEVE
Mfr # 8837 1.250
Zoro # G711724223
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1.25 in
- Outside Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Cnc
- MFR # 8837 1.250
- Zoro # G711724223
- Country of Origin United States
- Category Indexable Boring Parts
Dimensions
Inside Dia. | 1.25 in |
Outside Dia. | 2 in |
Description
Our Boring Bar Sleeves are designed to universally adapt all boring bar or shank type tools to any CNC turning machine or machining center as extensions for hard to reach areas. They feature four set screws for increased rigidity.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 19mm (JSCVM19S)
- HYDE Tool Pntr 6In1 Stainless Steel (06986)
- KLEIN TOOLS Pocket-Clip Screwdriver - Cabinet-Tip 3/32" Round (A116-3)
- POWERBUILT 1/2" Drive Spin Disk Ratchet (642505)
- GLOBAL CNC 1.0 OD X 10MM ID STANDARD STYLE BORING BAR SLEEVE (8820 10mm)
- GLOBAL CNC 25MM OD X 1/2 ID STANDARD STYLE BORING BAR SLEEVE (8821M .500)
- ULTRA-DEX USA Key, T-15, PK5 (T-15)
- KM SYSTEMS Insert, KM KM63UT CENTERLINE Tool CVW1 (KM63TSMCMNN12115)
- NAREX CAT50 Shank For VHU-56, VHU-80, VHU-125, VHU-160 Boring & Facing Masterhead Sets (300076)
- KM SYSTEMS Cutting Unit, KM25 THREAD/GROOVE (KM25NSR230)
- NAREX #113 Toolholder For VHU-125 Boring & Facing Head (300634)
- Global Cnc Indexable Boring Parts