No Product Image Available
Global Cnc

2.0 OD X 1 1/4 ID LBF STYLE BUSHING


product price: $157.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Outside Dia. 2 in
  • Inside Dia. 1.25 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Outside Dia. 2 in
Inside Dia. 1.25 in

Description

Global CNC type LBF Tool Holder Bushings are designed with a flat on the O.D and two set screws used to clamp the cutting tool. Due to the type LBF's solid construction it works well in coolant through applications. They feature two notches in the head to allow for coolant nozzle clearance.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.