Shop All CNC Bushings
Global Cnc
2 1/2 OD X 40MM ID C STYLE BUSHING
Mfr # 8616C 40MM
Zoro # G711726982
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 2.5 in
- Inside Dia. 40MM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Cnc
- MFR # 8616C 40MM
- Zoro # G711726982
- Country of Origin United States
- Category CNC Bushings
Dimensions
Outside Dia. | 2.5 in |
Inside Dia. | 40MM |
Description
Global CNC type C Tool Holder Bushings are designed for universal application on all CNC turning machines. These type C bushings adapt to a wide variety of tools such as Boring Bars, Drills, Reamers and Shank type tools.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 270 lbf, 7200 vpm Max Vibration Speed, 70 dBA (VS-190)
- ROLAIR Air Compressor, 3 HP, 230VAC, 150 psi (3230K24-0095)
- DDS Shaft Seal, 95 x 110 x 10 mm., Nitrile Rubber (9511010TC)
- DIXON Hose Barb, 3/4-18 x 1/2 in Nominal, MUNF x Hose Barb, Brass, Domestic (2900812C)
- GLOBAL CNC 1 1/4 OD X 12MM ID CS STYLE BUSHING (8612CS 12MM)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 2.766in.L, 1 Hole (BBV1501250)
- TALON PRECISION TOOLING CNC Bushing, 0.500in.dia, 2.500in.L, 0 Hole (BBB1500500)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.500in.L, 0 Hole (BBB1500750)
- TALON PRECISION TOOLING CNC Bushing, 0.625in.dia, 2.500in.L, 2 Hole (BBJ1500625)
- HHIP 2" OD -1-1/2" ID C Type Tool Holder Bushing (3900-2936)
- HHIP 1-1/2" OD X 1/2" ID J Type Tool Holder Bushing (3900-4918)
- Global Cnc Bushings