Shop All Indexable Boring Parts
Global Cnc
100MM OD 2 1/2 ID STANDARD STYLE BORING BAR SLEEVE
Mfr # 8853M 2.500
Zoro # G711727125
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 2.5 in
- Outside Dia. 100MM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Cnc
- MFR # 8853M 2.500
- Zoro # G711727125
- Country of Origin United States
- Category Indexable Boring Parts
Dimensions
Inside Dia. | 2.5 in |
Outside Dia. | 100MM |
Description
Our Boring Bar Sleeves are designed to universally adapt all boring bar or shank type tools to any CNC turning machine or machining center as extensions for hard to reach areas. They feature four set screws for increased rigidity.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Corded Sander, 1.5 A, (7100254313)
- PROTO 1/4 in Drive Impact Socket 1/2 in Size, Standard Socket, black oxide (J6916HF)
- INGERSOLL-RAND Air Impact Wrench, Compact, 8 1/2" L (2146Q1MAX)
- INGERSOLL-RAND Type 1 Die Grinder, 3/8 in NPT Female Air Inlet, 1/4" and 6mm Collet, Heavy Duty, 18,000 RPM (M2X180RH63)
- GLOBAL CNC 25MM OD X 1/2 ID STANDARD STYLE BORING BAR SLEEVE (8821M .500)
- GLOBAL CNC 1.0 OD X 10MM ID STANDARD STYLE BORING BAR SLEEVE (8820 10mm)
- WALTER Precision boring tool, B3230G.UC3.26-47.Z1 (B3230G.UC3.26-47.Z1)
- NAREX Accessories Kit For VHU-36 Boring & Facing Masterhead Set (300003)
- ULTRA-DEX USA Clamp, CM-74 (CM-74)
- WALTER Precision boring tool B3230G.UN8.090-110.Z1 (B3230G.UN8.090-110.Z1)
- WIDIA Cutting Tool (WGCSUN0338B 0)
- Global Cnc Indexable Boring Parts