Shop All Indexable Boring Parts
Global Cnc
100MM OD 1 1/2 ID STANDARD STYLE BORING BAR SLEEVE
Mfr # 8850M 1.500
Zoro # G711727309
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 100MM
- Inside Dia. 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Cnc
- MFR # 8850M 1.500
- Zoro # G711727309
- Country of Origin United States
- Category Indexable Boring Parts
Dimensions
Outside Dia. | 100MM |
Inside Dia. | 1.5 in |
Description
Our Boring Bar Sleeves are designed to universally adapt all boring bar or shank type tools to any CNC turning machine or machining center as extensions for hard to reach areas. They feature four set screws for increased rigidity.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND SAE Plain Ball Hex Key, 1/4" Tip Size, 6 13/16 in Long, 1 1/8 in Short (19316)
- KRAFT TOOL V Sled Runner w/Wood Handl, 20" x 3/4 (BL220)
- ONSRUD Engraving Tool, Carbide, 0.030 In, 60 Deg (37-07)
- WILLIAMS Screwdriver, Premium Round, 8"x3/8" 3/8" Round (SDR-28)
- GLOBAL CNC 25MM OD X 1/2 ID STANDARD STYLE BORING BAR SLEEVE (8821M .500)
- GLOBAL CNC 1.0 OD X 10MM ID STANDARD STYLE BORING BAR SLEEVE (8820 10mm)
- NAREX NMTB40 Shank For VHU-36 Boring & Facing Masterhead Sets (300030)
- ERICKSON Extension, MOD RED, HSK100A KM63 (HSK100AKM63115M)
- WALTER Precision boring tool B3230G.UN4.041-055.Z1 (B3230G.UN4.041-055.Z1)
- STM 2 Dia Precision Boring Head (356001)
- NAREX Head Only For VHU-36 Boring & Facing Masterhead Set (300004)
- Global Cnc Indexable Boring Parts