Shop All CNC Bushings
Global Cnc
1.0 OD X 8MM ID CS STYLE BUSHING
Mfr # 8611CS 8MM
Zoro # G711724162
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1 in
- Inside Dia. 8MM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Cnc
- MFR # 8611CS 8MM
- Zoro # G711724162
- Country of Origin United States
- Category CNC Bushings
Dimensions
Outside Dia. | 1 in |
Inside Dia. | 8MM |
Description
Global CNC type CS Tool Holder Bushing is a shortened series of the standard C style bushing designed for shorter applications and universal usage on all CNC turning machines. It is used to adapt to a wide variety of Boring Bars, Drills, Reamers and Shank type tools.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE BELTING Round Belt, Solid, 3/8 In, Polyurethane (4940060)
- SOLBERG HEPA Cartridge Filter, 54 cfm, 0.3 Micron (HE848)
- FESTO Push-In Fitting, Self-Sealing QSK-1/8-6 (QSK-1/8-6)
- ENERPAC Kit, Uni Versal (11000KU)
- GLOBAL CNC 1 1/4 OD X 12MM ID CS STYLE BUSHING (8612CS 12MM)
- HHIP 1-1/4" OD X 7/8" ID Z Type Tool Holder Bushing (3900-3915)
- HHIP 1-1/2" OD -1" ID C Type Tool Holder Bushing (3900-2922)
- TALON PRECISION TOOLING CNC Bushing, 2.500in.dia, 5.250in.L, 4 Hole (BBD3502500)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.000in.L, 2 Hole (BBJ1751250)
- HHIP 2" OD -1" ID C Type Tool Holder Bushing (3900-2934)
- HHIP 1-1/2" OD -1- 1/4" ID C Type Tool Holder Bushing (3900-2923)
- Global Cnc CNC Bushings