Shop All CNC Bushings
Global Cnc
1 3/4 OD X 7/8 ID Z STYLE BUSHING
Mfr # 8644Z .875
Zoro # G711727354
product price: $135.49
/ea
Free Shipping & Returns
$135.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1.75 in
- Inside Dia. 0.875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Cnc
- MFR # 8644Z .875
- Zoro # G711727354
- Country of Origin United States
- Category CNC Bushings
Dimensions
Outside Dia. | 1.75 in |
Inside Dia. | 0.875 in |
Description
Global CNC type Z Tool Holder Bushings are designed with added set screws in the head to allow for increased rigidity and insert alignment. The elongated slot gives the user interchangeability between all brands of equipment.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Hazardous Loc Mtr, 3-Ph, EPNV, 1/3 HP, T3B (056T17E5311)
- INGERSOLL-RAND Impact Wrench Care Kit, w/3YY32, 3YU92-94 (2115-TK1)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 1.5 Bore x 10 Stroke - 1 Rod (400508)
- ILB GOLD Stator Diode, Replacement For Wai Global 32-773 (32-773)
- GLOBAL CNC 1 1/4 OD X 12MM ID CS STYLE BUSHING (8612CS 12MM)
- HHIP 2" OD -1" ID C Type Tool Holder Bushing (3900-2934)
- HHIP 1-1/4" OD X 3/8" ID J Type Tool Holder Bushing (3900-1909)
- HHIP 1-1/2" OD X 1/2" ID J Type Tool Holder Bushing (3900-4918)
- HHIP 2" OD -1-1/2" ID C Type Tool Holder Bushing (3900-2936)
- HHIP 1-1/4" OD -1/2" ID C Type Tool Holder Bushing (3900-2912)
- HHIP 1-1/4" OD -5/8" ID C Type Tool Holder Bushing (3900-2913)
- Global Cnc CNC Bushings