No Product Image Available

Global Cnc

1 3/4 OD X 1 1/2 ID J STYLE BUSHING


product price: $87.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Outside Dia. 1.75 in
  • Inside Dia. 1.5 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Outside Dia. 1.75 in
Inside Dia. 1.5 in

Description

Global CNC type J Tool Holder Bushings are designed with a long solid body that has two clearance holes for set screws allowing you to clamp directly onto the tool. They are used to adapt a wide variety of Boring Bars, Drills, Reamers and Shank type tools.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.