Shop All CNC Bushings
Global Cnc
1 1/4 OD X 8MM ID CFB STYLE BUSHING
Mfr # 8612CFB 8MM
Zoro # G711727439
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1.25 in
- Inside Dia. 8MM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Cnc
- MFR # 8612CFB 8MM
- Zoro # G711727439
- Country of Origin United States
- Category CNC Bushings
Dimensions
Outside Dia. | 1.25 in |
Inside Dia. | 8MM |
Description
Global CNC type CFB Coolant Fed Bushing Tool Holder Bushings are designed for applications requiring an external side coolant entry port. They feature two flats on the O.D. and set screws in the head to allowing to clamp directly onto the tool. They are used to adapt a wide variety of Boring Bars, Drills, Reamers and Shank type tools.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air Filter replacement filter for 1R416 / GRAINGER (B1AF0077511)
- CONTINENTAL Hydraulic Hose Assembly - 1/2" ID 24" Length - 3/4" MP x 1/2" MP - 4060 psi (XCP4-08,12MP-08MP,24 IN OAL)
- REELCRAFT Hose Assembly (S9-260044)
- MILTON Mini Filter Regulator Mounting Bracket (S-1163-15)
- GLOBAL CNC 1 1/4 OD X 12MM ID CS STYLE BUSHING (8612CS 12MM)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.375in.L, 1 Hole (BBC1501250)
- HHIP 1-1/2" OD -7/8" ID C Type Tool Holder Bushing (3900-2921)
- HHIP 2" OD -1-1/2" ID C Type Tool Holder Bushing (3900-2936)
- HHIP 1-1/4" OD -3/4" ID C Type Tool Holder Bushing (3900-2914)
- HHIP 1-1/2" OD -5/8" ID C Type Tool Holder Bushing (3900-2919)
- TALON PRECISION TOOLING CNC Bushing, 1.000in.dia, 2.766in.L, 1 Hole (BBV1501000)
- Global Cnc Bushings