Shop All CNC Bushings
Global Cnc
1 1/4 OD X 5/8 ID CV STYLE BUSHING
Mfr # 8612CV .625
Zoro # G711724018
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1.25 in
- Inside Dia. 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Cnc
- MFR # 8612CV .625
- Zoro # G711724018
- Country of Origin United States
- Category CNC Bushings
Dimensions
Outside Dia. | 1.25 in |
Inside Dia. | 0.625 in |
Description
Global CNC type CV Tool Holder Bushings are designed with a flat shoulder head and a special length to fit a VDI form B2 boring bar holder. They are used to adapt a wide variety of Boring Bars, Drills, Reamers and Shank type tools.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Inner Ring, Metric, #LRT505540 (LRT505540)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.125 Rod (211307)
- CONTINENTAL CONTITECH AX54 Cogged V-Belt, 56" Outside Length, 1/2" Top Width, 1 Ribs (AX54)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 56 Frame, 208-230/460V AC Voltage, 3,490 Nameplate RPM (EM3555)
- GLOBAL CNC 1 1/4 OD X 12MM ID CS STYLE BUSHING (8612CS 12MM)
- HHIP 1-1/2" OD -5/8" ID C Type Tool Holder Bushing (3900-2919)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.125in.L, 0 Hole (BBB1250750)
- HHIP 1-1/2" OD X 7/8" ID J Type Tool Holder Bushing (3900-4921)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.375in.L, 1 Hole (BBC1501250)
- HHIP 1-1/4" OD -1/2" ID C Type Tool Holder Bushing (3900-2912)
- TALON PRECISION TOOLING CNC Bushing, 3.000in.dia, 5.250in.L, 4 Hole (BBD3503000)
- Global Cnc Bushings