Shop All Indexable Boring Parts
Global Cnc
1 1/4 OD X 3/8 ID STANDARD STYLE BORING BAR SLEEVE
Mfr # 88125 .375
Zoro # G811724246
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 0.375 in
- Outside Dia. 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Cnc
- MFR # 88125 .375
- Zoro # G811724246
- Country of Origin United States
- Category Indexable Boring Parts
Dimensions
Inside Dia. | 0.375 in |
Outside Dia. | 1.25 in |
Description
Our Boring Bar Sleeves are designed to universally adapt all boring bar or shank type tools to any CNC turning machine or machining center as extensions for hard to reach areas. They feature four set screws for increased rigidity.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACOM 10mm Drive, Metric Socket, 12 Points (FM-66A.10X11)
- DRILL AMERICA 1-9/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1562)
- AVEN Precision Probe, Needle Sharp Point, 6in.L (20034)
- MILWAUKEE TOOL 3/8 in. x 10 in. 2-Cutter Spline Rotary Hammer Drill Bit (48-20-4037)
- GLOBAL CNC 1.0 OD X 10MM ID STANDARD STYLE BORING BAR SLEEVE (8820 10mm)
- GLOBAL CNC 25MM OD X 1/2 ID STANDARD STYLE BORING BAR SLEEVE (8821M .500)
- KM SYSTEMS Insert, KM40TS KENLOC 107Deg 30ft. RH VN (KM40TSMVHNR16050M)
- ULTRA-DEX USA Lock Pin, NL-34L, PK5 (NL-34L)
- ULTRA-DEX USA Clamp, CM-74 (CM-74)
- KM SYSTEMS Insert, KM KM63TS KENLOC Cutting Unit (KM63TSMCLNL12)
- WALTER Double-edged boring tool B3220.N4.041-055.Z2.CC09 (B3220.N4.041-055.Z2.CC09)
- Global Cnc Indexable Boring Parts