Shop All CNC Bushings
Global Cnc
1 1/4 OD X 12MM ID LB STYLE BUSHING
Mfr # 8612LB 12MM
Zoro # G711726319
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1.25 in
- Inside Dia. 12MM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Cnc
- MFR # 8612LB 12MM
- Zoro # G711726319
- Country of Origin United States
- Category CNC Bushings
Dimensions
Outside Dia. | 1.25 in |
Inside Dia. | 12MM |
Description
Global CNC type LB Tool Holder Bushings are designed with a long solid body that has four clearance holes allowing you to clamp directly on the tool with set screws. They feature two notches in the head to allow for coolant nozzle clearance. They are used to adapt a wide variety of Boring Bars, Drills, Reamers and Shank type tools.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Shaft Lock Assembly (51694)
- TAP MAGIC Cutting Oil, 1 gal, Squeeze Bottle (20128A)
- FOSTER Manual Socket, 1/4"FPT, 1-Way (2702)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 143T Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EM3116T)
- GLOBAL CNC 1 1/4 OD X 12MM ID CS STYLE BUSHING (8612CS 12MM)
- HHIP 1-1/2" OD 3/4" ID C Type Tool Holder Bushing (3900-2920)
- J.W. WINCO GN7490-ST-G1/4-A Weld Bushing Steel (7490-ST-G1/4-A)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.375in.L, 1 Hole (BBC1501250)
- HHIP 2" OD -1" ID C Type Tool Holder Bushing (3900-2934)
- TALON PRECISION TOOLING CNC Bushing, 0.750in.dia, 2.750in.L, 1 Hole (BBC1000750)
- HHIP 2" OD -1-3/4" ID C Type Tool Holder Bushing (3900-2937)
- Global Cnc Bushings