No Product Image Available

Global Cnc

1 1/2 OD X 5/8 ID B STYLE BUSHING


product price: $77.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Outside Dia. 1.5 in
  • Inside Dia. 0.625 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Outside Dia. 1.5 in
Inside Dia. 0.625 in

Description

Global CNC type B Tool Holder Bushings integrate a designed split with a flat on the O.D. for use in flexible manufacturing applications. They provide even pressure and maximum grip when clamping on the cutting tool due to their split design. They are used to adapt a wide variety of Boring Bars, Drills, Reamers and Shank type tools.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.