Shop All Indexable Boring Parts
Global Cnc
1 1/2 OD X 3/4 ID NECK DOWN STYLE BORING BAR SLEEVE
Mfr # 8825 .750
Zoro # G911727512
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1.5 in
- Inside Dia. 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Cnc
- MFR # 8825 .750
- Zoro # G911727512
- Country of Origin United States
- Category Indexable Boring Parts
Dimensions
Outside Dia. | 1.5 in |
Inside Dia. | 0.75 in |
Description
Our Neck Down style Boring Bar Sleeves are designed with a reduced neck for better reach in tight applications. They are used universally to adapt all boring bar or shank type tools to any CNC turning machine or machining center as extensions. They feature four set screws for increased rigidity.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 3Ft 8 7/8" Portaband Bimetal Pb 24 Tpi (BM24)
- KIPP Adjustable Handle, Size: 2 5/16-18X25 Zinc, Black Satin, Comp: Steel (K0116.2A31X25)
- BOJO TOOLS 10 PC Deluxe Piece Scraper Kit (ATH-DS2-UNGL)
- SHARK INDUSTRIES HUNTER BL505 NEG RAKE BIT (6pk) (SI064-6)
- GLOBAL CNC 1.0 OD X 10MM ID STANDARD STYLE BORING BAR SLEEVE (8820 10mm)
- GLOBAL CNC 25MM OD X 1/2 ID STANDARD STYLE BORING BAR SLEEVE (8821M .500)
- ULTRA-DEX USA Lock Pin, NL-34L, PK5 (NL-34L)
- ULTRA-DEX USA Clamp, CM-74 (CM-74)
- STM 2 Dia Precision Boring Head (356001)
- ULTRA-DEX USA Key, T-15, PK5 (T-15)
- MAPAL Ni284 Pinon Boring Tool Other Metalworking Tools & Consumable (30193300)
- Global Cnc Indexable Boring Parts