Shop All CNC Bushings
Global Cnc
1 1/2 OD X 32MM ID L STYLE BUSHING
Mfr # 8653L 32MM
Zoro # G711725220
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1.5 in
- Inside Dia. 32MM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Cnc
- MFR # 8653L 32MM
- Zoro # G711725220
- Country of Origin United States
- Category CNC Bushings
Dimensions
Outside Dia. | 1.5 in |
Inside Dia. | 32MM |
Description
Global CNC type L Tool Holder Bushings are designed head-less, with set screw clearance holes opposite of the slot, and they integrate a split with a flat on the O.D. They are used to adapt a wide variety of Boring Bars, Drills, Reamers and Shank type tools.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Universal Coupling Washer, 1 1/4" to 2", PK10 (1865-4)
- FESTO Push-In L-Fitting QSLV-1/8-8 (QSLV-1/8-8)
- CARLISLE AX39 Gold-Ribbon Cog-Belt (AX39)
- DDS Shaft Seal, 35 x 55 x 8 mm., Nitrile Rubber (355508TC)
- GLOBAL CNC 1 1/4 OD X 12MM ID CS STYLE BUSHING (8612CS 12MM)
- HHIP 1-1/2" OD X 1/2" ID J Type Tool Holder Bushing (3900-4918)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.375in.L, 1 Hole (BBC1501250)
- J.W. WINCO GN7490-ST-G1/2-A Weld Bushing Steel (7490-ST-G1/2-A)
- HHIP 1-1/2" OD -1" ID C Type Tool Holder Bushing (3900-2922)
- HHIP 1-1/4" OD X 5/8" ID J Type Tool Holder Bushing (3900-4911)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 2.766in.L, 1 Hole (BBV1501250)
- Global Cnc Bushings