Shop All CNC Bushings
Global Cnc
1 1/2 OD X 25MM ID CV STYLE BUSHING
Mfr # 8613CV 25MM
Zoro # G711722977
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1.5 in
- Inside Dia. 25MM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Cnc
- MFR # 8613CV 25MM
- Zoro # G711722977
- Country of Origin United States
- Category CNC Bushings
Dimensions
Outside Dia. | 1.5 in |
Inside Dia. | 25MM |
Description
Global CNC type CV Tool Holder Bushings are designed with a flat shoulder head and a special length to fit a VDI form B2 boring bar holder. They are used to adapt a wide variety of Boring Bars, Drills, Reamers and Shank type tools.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER G04248, Pressure Line, 10 micron, Outside-In (MF0419155)
- FENNER DRIVES Keyless Bushing, Dia. 1.5 In., 14 Bolt (B402108)
- TOMPKINS Hydraulic Fitting-Steel16FJ-12MJ (2406-16-12)
- DDS Shaft Seal, 20 x 36 x 7 mm., TC, Nitrile Rubber (20367TC)
- GLOBAL CNC 1 1/4 OD X 12MM ID CS STYLE BUSHING (8612CS 12MM)
- HHIP 1-1/2" OD -1- 1/4" ID C Type Tool Holder Bushing (3900-2923)
- TALON PRECISION TOOLING CNC Bushing, 1.000in.dia, 1 Hole (BBZ1501000)
- HHIP 1-1/4" OD -1/2" ID C Type Tool Holder Bushing (3900-2912)
- TALON PRECISION TOOLING CNC Bushing, 0.500in.dia, 2.750in.L, 1 Hole (BBC1000500)
- TALON PRECISION TOOLING CNC Bushing, 0.375in.dia, 3.375in.L, 1 Hole (BBC1500375)
- HHIP 2" OD -1-3/4" ID C Type Tool Holder Bushing (3900-2937)
- Global Cnc Bushings