Shop All CNC Bushings
Global Cnc
1 1/2 OD X 16MM ID CNL STYLE BUSHING
Mfr # 8613CNL 16MM
Zoro # G711726005
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1.5 in
- Inside Dia. 16MM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Cnc
- MFR # 8613CNL 16MM
- Zoro # G711726005
- Country of Origin United States
- Category CNC Bushings
Dimensions
Outside Dia. | 1.5 in |
Inside Dia. | 16MM |
Description
Global CNC type CNL Tool Holder Bushings are a longer series of the standard C style bushings designed to fit the NL series tool blocks. It is used to adapt a wide variety of Boring Bars, Drills, Reamers and Shank type tools.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Swivel Fitting, 90 deg. Elbow (S2103-8-8)
- KOYO Needle Roller Brg, 1612, 1in Bore, Open (B-1612)
- HANSEN Coupler Body, (M)NPT, 1/4, Brass (1100)
- DUPONT Chain and Wire Rope Lubricants, 14 oz (DCS614101)
- GLOBAL CNC 1 1/4 OD X 12MM ID CS STYLE BUSHING (8612CS 12MM)
- TALON PRECISION TOOLING CNC Bushing, 1.250in.dia, 3.500in.L, 0 Hole (BBB2001250)
- HHIP 2" OD -1-3/4" ID C Type Tool Holder Bushing (3900-2937)
- HHIP 1-1/4" OD X 3/8" ID J Type Tool Holder Bushing (3900-1909)
- HHIP 1-1/2" OD X 1/2" ID J Type Tool Holder Bushing (3900-4918)
- HHIP 1-1/2" OD -1/2" ID C Type Tool Holder Bushing (3900-2918)
- HHIP 1-1/2" OD -1- 1/4" ID C Type Tool Holder Bushing (3900-2923)
- Global Cnc Bushings