Shop All Recreational Vehicle Accessories
Global
Cam Lock, Thumb Turn, 7/8in Press-In, Screw, Nut. Offset blade included, fit 5/8in Application
Mfr # CLTT-78SI-SS
Zoro # G810378662
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Diecast Zinc/Brass
- Profile Round
- Width (In.) 3/4 in
- Works With RV Compartment Door Lock
- Depth (In.) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global
- MFR # CLTT-78SI-SS
- Zoro # G810378662
- Country of Origin China
- Category Recreational Vehicle Accessories
Dimensions
Width (In.) | 3/4 in |
Depth (In.) | 3/4 in |
Length | 7/8 in |
Details
Material | Diecast Zinc/Brass |
Profile | Round |
Works With | RV Compartment Door Lock |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMCAT 0 Rat Glue Trap, 412 in W, 1212 in H (362910)
- TIMBER TUFF Tree Planting Dibble (TMW-73)
- BRIGGS & STRATTON Wire Assembly (diode) (844547)
- BRIGGS & STRATTON Rocker Cover Gasket (809732)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 1-3/8in Threaded Barrel, Keyed to G360, Blades not Included (CLB-360-138-SS)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 7/8in Press in, Offset Blade, fit 5/8in Use, Keyed, G328 (CLB-328-78SI-SS)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 7/8in Press in, Offset Blade, fit 5/8in Use, Keyed, G341 (CLB-341-78SI-SS)
- GLOBAL Pivot Latch, Long Body, Long Arm, Non-Locking (PL-LLN-10213-PC-1PK)
- GLOBAL Slide Out Roller, Surface Mount, Model #340, Black Plastic Roller, Black Steel Mounting Bracket (SOR-SM-340-2006)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 7/8in Threaded Barrel, Blades not Included, Keyed to G347 (CLB-347-78-SS)
- MARASTAR Golf Cart Tire, Rubber, Size 20x10.0-10 (20510)
- Global Camping Equipment