Shop All Grooming & Dressing Aids
Global Assistive Devices
Global Assistive Devices VM-VOR VibraLITE MINI Vibrating Watch with Orange & Black Band
Mfr # GAD-VMVOR
Zoro # G604025550
product price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Assistive Devices
- MFR # GAD-VMVOR
- Zoro # G604025550
- UPC # 797097868674
- Country of Origin China
- Category Grooming & Dressing Aids
Description
The VibraLITE MINI will keep you on track with you or your child's daily tasks. Set up to 12 alarms throughout the day to remind you of different events. Wristband not included.
Features:- Choose between vibration, sound or both.
- Set up to 12 alarms.
- 20 second duration alarm with manual or auto off.
- One auto-reload countdown timer for interval reminders (ex: once every 3 hours) - up to 23 hours 59 minutes 59 seconds.
- Lock out feature so settings cannot be changed.
- Backlit display.
- Water resistant.
- 12 hour time format.
- Includes CR1632 watch battery.
- Display time digits: 4.8mm H x 3mm w.
- Polycarbonate case with stainless steel back.
- Fits wrist sizes 5-1/2" x 7-1/5".
- Approvals CE, RoHS, CPSIA.
- Dimension - 1.2 x 1.51 x 0.48 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXCARE No-Sting Liquid Bandage Spray, 0.61oz (LBS118-03)
- STRYKER HEARTSINE AED Mobile Package, 8" H, 2" D, 8" W (HS003F-SP)
- FIRST AID ONLY Stretch Gauze, Non-Sterile, No, Gauze, PK24, Width: 4 in (5-6800G)
- A2Z SCILAB Stainless Steel Micro Fine Point 45 Degree Angled Probe #6, 5.5" (A2Z-ZR196)
- PROHEAL Disposable Adult Bibs Tie Back Perfect for Seniors Painting Eating White 300 Pack 300PK (PH-16431H)
- JOMAC Terry Cloth Double Baker Pad Elastic Strap (G-PAD)
- CLARITY Clarity Super Phone Ringer (AMER-SR100)
- SILENT CALL Silent Call VIB-PJ Bed Vibrator with Pin Jack (SC-VIB)
- EXOTIC DryDome Hearing Aid Dryer (EX12637)
- CLEARSOUNDS ClearSounds ClearRing Amplified Phone Ring Signaler (HC-CR200)
- PROHEAL Disposable Adult Bibs Tie Back Perfect for Seniors Painting Eating Black 50 Pack 50PK (PH-16420H)
- Global Assistive Devices Therapy & Rehabilitation